Zoro Homepage
This item is Discontinued.
Delta Metal Lever, Handle Kit RP74610AR

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP74610AR
  • Zoro # G8790901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP74610AR
Zoro #
G8790901
UPC #
034449713405
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.5
Overall Height (In.)
1.5
Overall Width (In.)
2
Height
1.5
Width
2
Length
4.5

Details

Sub-Category
Faucet Handles
Finish
Arctic Stainless
Type
Faucet
Item
Metal Lever,Handle Kit
Series
TrinsicĀ®
Handle Type
Single Handle Lever
Weight
0.4 lb
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Metal Lever,Handle Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.