
Metal Lever Handle Set
Mfr # RP103878SS
Zoro # G215676059
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Zinc
Overall Length
3.81 in
Handle Type
Single Handle Lever
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103878SS
Zoro #
G215676059
UPC #
195205130543
Country of Origin
China
Dimensions
Overall Length
3.81 in
Overall Width
1.63 in
Overall Height
3.38 in
Details
Finish
Stainless
Material
Zinc
Handle Type
Single Handle Lever
Color
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.