Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Lever Handle Set

  • Mfr # RP103880

  • Zoro # G215676073


product price: $53.45
/ea

Key Features

Finish
Chrome
Material
Zinc
Overall Height
3.19 in
Overall Length
3.81 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103880
Zoro #
G215676073
UPC #
195205130574
Country of Origin
China

Dimensions

Overall Height
3.19 in
Overall Length
3.81 in
Overall Width
1.5 in

Details

Finish
Chrome
Material
Zinc
Color
Chrome
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.