Cassidy Metal Lever Handle - Transfer Valve
- Mfr # H597
- Zoro # G7821635
product price:Â
$
62.90
/ea
Key Features
Type
Faucet
Finish
Chrome
Material
Zinc
Height (In.)
2.5 in
Weight
0.56 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H597
- Zoro #
- G7821635
- UPC #
- 034449683739
- Country of Origin
- China
- Item
- Metal Lever Handle-Transfer Valve
- Type
- Faucet
- Finish
- Chrome
- Material
- Zinc
- Weight
- 0.56 lb
- Handle Type
- Single Handle Lever
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Function
- Showering Component
- Series
- Cassidyâ„¢
Dimensions
- Height (In.)
- 2.5 in
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
This Cassidy Transfer Valve Metal Lever Handle is the obvious choice for a timeless, traditionally-styled bath. Create the look of your dreams with our complete line of handles to complement the Cassidy collection. Its classical design plays off of the hugely popular Victorian-esque architecture.
- ADA-compliant metal lever handles provide precise temperature control
- Sold individually
- Perfectly coordinates with the Cassidy bathroom collection
- Includes set screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.