Shop SHOWERSCAPE

K150F0 Trimscape Shower Arm Flange, Matte Black

  • Mfr # K150F0
  • Zoro # G3085969

product price: 
$
21.99
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Flange
Length
2.38
Color
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K150F0
Zoro #
G3085969
UPC #
663370601729
Country of Origin
Taiwan, Province of China
Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Shower Flange
Color
Matte Black
Weight
0.08
Features
High Quality Brass Construction, 13/16" Inner Diameter, 2-3/80" Outer Diameter, Corrosion Resistant Finish
Hose Included
false
Spout Flow Rate (GPM)
0
CEC Certified
false
Low Lead Compliant
false
Number of Handles
0
UPC/CUPC Certified
false
Item Weight (lbs)
0.08
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Theme
Traditional
ADA Compliant
false
DOE Certified
false
Handshower Included
No
Prop 65 Label
true
Handles Included
false
Collection
Made To Match
Showerhead Included
No

Dimensions

Length
2.38
Item Width (Inch)
2.38
Item Length (Inch)
2.38
Item Height (Inch)
0.38

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.