Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Lever Handle - Transfer Valve

  • Mfr # H597CZ

  • Zoro # G7821669


product price: $94.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Material
Zinc
Height (In.)
2.5 in
Weight
0.523 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H597CZ
Zoro #
G7821669
UPC #
034449683760
Country of Origin
China

Dimensions

Height (In.)
2.5 in
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Metal Lever Handle-Transfer Valve
Type
Faucet
Finish
Champagne Bronze
Material
Zinc
Weight
0.523 lb
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Function
Showering Component
Series
Cassidyâ„¢
Mfr. Series
Excluded

Description

Metal Lever Handle-Transfer Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.