Metal Lever Handle W/ Cartridge - Pot Filler In Venetian Bronze
Mfr # RP74972RB
Zoro # G222876251
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length
3.56 in
Width
1.38 in
Color
Venetian Bronze
Finish
Spotshield Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP74972RB
Zoro #
G222876251
UPC #
34449723107
Country of Origin
China
Dimensions
Length
3.56 in
Width
1.38 in
Depth
1.38 in
Details
Material
Zinc
Item
Faucet Parts
Color
Venetian Bronze
Finish
Spotshield Stainless
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.