Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Push-Pop Without Overflow

  • Mfr # RP101632CZ

  • Zoro # G108589251


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Length (In.)
3.25 in
Finish
Champagne Bronze
Height (In.)
8.31 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101632CZ
Zoro #
G108589251
UPC #
34449995412
Country of Origin
China

Dimensions

Length (In.)
3.25 in
Height (In.)
8.31 in
Width
2.5 in

Details

Material of Construction - Drains
Stainless Steel
Finish
Champagne Bronze

Description

  • Constructed of Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.