
Metal Push-Pop Without Overflow
Mfr # RP101632PC
Zoro # G008589252
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Stainless Steel
Length (In.)
3.25 in
Width
2.5 in
Height (In.)
8.31 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101632PC
Zoro #
G008589252
UPC #
34449995429
Country of Origin
China
Dimensions
Length (In.)
3.25 in
Width
2.5 in
Height (In.)
8.31 in
Details
Material of Construction - Drains
Stainless Steel
Finish
Chrome
Description
- Constructed of Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.