
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87T904
Zoro #
G1344386
UPC #
055870413191
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Metering
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
0.35 gpm
Flow Outlet Type
Vandal Resistant Non Aerating Spray
Weight
2.9 lb
Item
Metering Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
0.35
Series
87T
Description
Item Delta 87T Push Button Metering Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.