Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 701LF-HDF
Zoro # G8316913
product price: $215.09
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Finish
Chrome
Handle Type
Vandal Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701LF-HDF
Zoro #
G8316913
UPC #
034449702928
Country of Origin
United States
Details
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Finish
Chrome
Handle Type
Vandal Resistant
Number of Handles
1
Flow Outlet Type
Vandal Resistant Spray
Item
Bathroom Faucet
Residential / Commercial
Commercial
Description
HDF 1Hdl Metering Fct Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.