Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini, 8", Towel Bar

  • Mfr # 79908-BL

  • Zoro # G8311438


product price: $169.35
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
9.81
Height
1.91
Type
Accessory
Length
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79908-BL
Zoro #
G8311438
UPC #
034449844338
Country of Origin
China

Dimensions

Width
9.81
Height
1.91
Length
3.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.56
Overall Width (In.)
9.81
Overall Height (In.)
1.91

Details

Item
Mini Towel Bar Bath Hardware Accessory
Finish
Matte Black
Type
Accessory
Weight
1.812 lb
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Bath Hardware

Description

Mini,8 In.,Towel Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.