Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini, 8", Towel Bar

  • Mfr # 79908-SS

  • Zoro # G8311410


product price: $166.10
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
9.81
Height
1.91
Type
Accessory
Length
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79908-SS
Zoro #
G8311410
UPC #
034449844352
Country of Origin
China

Dimensions

Width
9.81
Height
1.91
Length
3.56
Overall Width (In.)
9.81
Depth (In.)
3.56
Overall Height (In.)
1.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Mini Towel Bar Bath Hardware Accessory
Finish
Stainless
Type
Accessory
Series
Pivotalâ„¢
Weight
1.812 lb
Function
Bath Hardware
Mfr. Series
Excluded

Description

Mini,8 In.,Towel Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.