Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini, 8", Towel Bar

  • Mfr # 79908

  • Zoro # G8311383


product price: $127.75
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
9.81
Height
1.91
Type
Accessory
Length
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79908
Zoro #
G8311383
UPC #
034449844369
Country of Origin
China

Dimensions

Width
9.81
Height
1.91
Length
3.56

Details

Item
Mini,8",Towel Bar
Finish
Chrome
Type
Accessory
Mfr. Series
Excluded
Series
Pivotalâ„¢
Function
Bath Hardware

Description

Mini,8 In.,Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.