
Mirror, 2.13 L, 9.94 W, 10 in H, Chrome
Mfr # IAO20175
Zoro # G007048545
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Finish
Chrome
Width
9.94
Color
Silver
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IAO20175
Zoro #
G007048545
UPC #
34449698139
Country of Origin
China
Dimensions
Height
10 in
Width
9.94
Length
2.13
Height (In.)
10
Details
Finish
Chrome
Color
Silver
Material
Glass
Item
Mirror
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.