
Modern 3 Hole Escutcheon and Gasket
Mfr # RP103378SS
Zoro # G515621407
product price: $40.59
/eaKey Features
Finish
Stainless
Height
0.38 in
Width
6 in
Color/Finish
Stainless
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103378SS
Zoro #
G515621407
UPC #
195205073147
Country of Origin
China
Dimensions
Height
0.38 in
Width
6 in
Depth
0.38 in
Details
Finish
Stainless
Color/Finish
Stainless
Material
Zinc
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.