Zoro Homepage

Modern 3 Hole Escutcheon and Spacer Chrome

  • Mfr # RP103380PC

  • Zoro # G615621369


product price: $69.39
/ea

Key Features

Width
6 in
Material
Brass
Height
0.38 in
Color/Finish
Chrome
Depth
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103380PC
Zoro #
G615621369
UPC #
195205073178
Country of Origin
China

Dimensions

Width
6 in
Height
0.38 in
Depth
0.38 in

Details

Material
Brass
Color/Finish
Chrome
Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.