
Modern 60 Hand Shower Hose Champagne Bronze
Mfr # RP103708CZ
Zoro # G015694567
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Stainless Steel
Length
1 in
Depth (In.)
60 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103708CZ
Zoro #
G015694567
UPC #
195205108412
Country of Origin
China
Dimensions
Length
1 in
Depth (In.)
60 in
Width (In.)
1 in
Height (In.)
60 in
Details
Finish
Champagne Bronze
Material
Stainless Steel
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Stainless Steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.