Zoro Homepage

Modern 60 Hand Shower Hose Chrome

  • Mfr # RP103708PC

  • Zoro # G315694779


product price: $60.99
/ea

Key Features

Finish
Chrome
Material
Stainless Steel
Length
1 in
Height (In.)
60 in
Depth (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103708PC
Zoro #
G315694779
UPC #
195205108429
Country of Origin
China

Dimensions

Length
1 in
Height (In.)
60 in
Depth (In.)
60 in
Width (In.)
1 in

Details

Finish
Chrome
Material
Stainless Steel
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.