Zoro Homepage

Modern 60 Hand Shower Hose Matte Black

  • Mfr # RP103709BL

  • Zoro # G015694826


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Rubber
Color
Black
Height (In.)
60 in
Depth (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103709BL
Zoro #
G015694826
UPC #
195205108443
Country of Origin
China

Dimensions

Height (In.)
60 in
Depth (In.)
60 in
Length
1 in
Width (In.)
1 in

Details

Finish
Matte Black
Material
Rubber
Color
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Rubber construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.