Zoro Homepage

Modern: Escutcheon

  • Mfr # RP101848

  • Zoro # G508462185


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
0.5 in
Width
6.5 in
Height
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101848
Zoro #
G508462185
UPC #
195205007456
Country of Origin
China

Dimensions

Depth
0.5 in
Width
6.5 in
Height
7.88 in

Details

Material
Brass

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.