Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Escutcheon

  • Mfr # RP101848SS

  • Zoro # G308462248


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color/Finish
Stainless
Material
Brass
Depth
0.5 in
Width
6.5 in
Height
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101848SS
Zoro #
G308462248
UPC #
195205007470
Country of Origin
China

Dimensions

Depth
0.5 in
Width
6.5 in
Height
7.88 in

Details

Color/Finish
Stainless
Material
Brass
Finish
Stainless

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • ModernBath Collection Monitor 14 Series shower handle kit
  • Coordinates with T14X67 tub and shower models
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.