Zoro Homepage

Modern Hand Shower Mount Champagne Bronze

  • Mfr # RP103707CZ

  • Zoro # G815694712


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Brass
Height (In.)
2.25 in
Color
Bronze
Width (In.)
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103707CZ
Zoro #
G815694712
UPC #
195205108382
Country of Origin
China

Dimensions

Height (In.)
2.25 in
Width (In.)
3.06 in
Depth (In.)
2.25 in
Length
3.19 in

Details

Finish
Champagne Bronze
Material
Brass
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.