
Modern Hand Shower Mount Matte Black
Mfr # RP103707BL
Zoro # G415694761
product price: $80.60
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Length
3.19 in
Depth (In.)
2.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103707BL
Zoro #
G415694761
UPC #
195205108375
Country of Origin
China
Dimensions
Length
3.19 in
Depth (In.)
2.25 in
Width (In.)
3.06 in
Height (In.)
2.25 in
Details
Finish
Matte Black
Material
Brass
Color
Black
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.