Zoro Homepage

Modern Hand Shower Mount Spotshield Brushed Nickel

  • Mfr # RP103707SP

  • Zoro # G115694627


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Material
Brass
Height (In.)
2.25 in
Color
Nickel
Length
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103707SP
Zoro #
G115694627
UPC #
195205108405
Country of Origin
China

Dimensions

Height (In.)
2.25 in
Length
3.19 in
Width (In.)
3.06 in
Depth (In.)
2.25 in

Details

Finish
Spotshield Brushed Nickel
Material
Brass
Color
Nickel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.