
Modern Handle Kit, 4.31 in, Matte Black
Mfr # RP103376BL
Zoro # G915676182
product price: $51.72
/eaKey Features
Finish
Matte Black
Material
Zinc
Overall Height
1.44 in
Color
Black
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103376BL
Zoro #
G915676182
UPC #
195205071563
Country of Origin
China
Dimensions
Overall Height
1.44 in
Overall Width
1.75 in
Overall Length
4.31 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.