Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Handle Kit, 4.44 in, Matte Black

  • Mfr # RP103373BL

  • Zoro # G315676072


product price: $43.75
/ea

Key Features

Finish
Matte Black
Material
Zinc
Overall Length
4.44 in
Color
Black
Overall Height
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103373BL
Zoro #
G315676072
UPC #
195205071532
Country of Origin
China

Dimensions

Overall Length
4.44 in
Overall Height
1.19 in
Overall Width
1.81 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.