
Modern Metal Lever Handle Kit, 14 Series, 4.5 in, Champagne Bronze
Mfr # RP103700CZ
Zoro # G115676142
product price: $55.55
/eaKey Features
Finish
Champagne Bronze
Material
Zinc
Overall Height
1.5 in
Handle Type
Single Handle Lever
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103700CZ
Zoro #
G115676142
UPC #
195205108177
Country of Origin
China
Dimensions
Overall Height
1.5 in
Overall Length
4.5 in
Overall Width
2 in
Details
Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.