Modern Metal Lever Handle Kit, 14 Series, 4.88 in, Champagne Bronze

  • Mfr # RP103704CZ

  • Zoro # G115676067


product price: $55.55
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Width
2.31 in
Color
Bronze
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103704CZ
Zoro #
G115676067
UPC #
195205108061
Country of Origin
China

Dimensions

Overall Width
2.31 in
Overall Height
1.75 in
Overall Length
4.88 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.