Modern Monitor 14 Series Shower Trim In Matte Black

  • Mfr # T14268-BL-PP

  • Zoro # G222874189


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width (In.)
10 in
Length
20 in
Depth (In.)
12.88 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14268-BL-PP
Zoro #
G222874189
UPC #
195205101673
Country of Origin
United States

Dimensions

Width (In.)
10 in
Length
20 in
Depth (In.)
12.88 in

Details

Color
Matte Black
Material
ABS - Plastic
Item
Shower Trim

Description

The Modern Collection offers a streamlined, contemporary design. Delta showers with Monitor pressure balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.