Modern Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14259-LHD-PP

  • Zoro # G408458226


product price:  $96.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
6 in
Width
6.5 in
Height
9 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14259-LHD-PP
Zoro #
G408458226
UPC #
195205000488
Country of Origin
United States

Dimensions

Length
6 in
Width
6.5 in
Height
9 in

Details

Material
Brass
Finish
Chrome

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Compatible with Delta MultiChoice Universal Valve (R10000-UNWS)
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.