Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Monitor 14 Series Shower Trim

  • Mfr # T14259-SS-PP

  • Zoro # G208458303


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8.13 in
Width
6.5 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14259-SS-PP
Zoro #
G208458303
UPC #
195205000600
Country of Origin
United States

Dimensions

Length
8.13 in
Width
6.5 in
Height
11 in

Details

Material
Brass

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled showers use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor 14 Series single-function pressure balance cartridge
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.