Modern Monitor 14 Series Shower with Raincan & Hand Shower, 20.13 in, Champagne Bronze

  • Mfr # T342701-CZ

  • Zoro # G015694260


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Metal
Width (In.)
10 in
Length
20.13 in
Depth (In.)
17.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T342701-CZ
Zoro #
G015694260
UPC #
195205155126
Country of Origin
United States

Dimensions

Width (In.)
10 in
Length
20.13 in
Depth (In.)
17.44 in

Details

Finish
Champagne Bronze
Material
Metal
Color
Bronze
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

This Modern Collection offers a streamlined, contemporary design and components for a complete showering experience. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Includes complete shower trim with raincan shower head and wall mount hand shower
  • 10-inch square raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.