Modern Monitor 14 Series Shower with Raincan & Hand Shower, 20.13 in, Champagne Bronze

  • Mfr # T342702-CZ

  • Zoro # G115694177


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Metal
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Depth (In.)
17.44 in
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T342702-CZ
Zoro #
G115694177
UPC #
195205155164
Country of Origin
United States

Dimensions

Depth (In.)
17.44 in
Width (In.)
10 in
Length
20.13 in

Details

Finish
Champagne Bronze
Material
Metal
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Color
Bronze

Description

This Modern Collection offers a streamlined, contemporary design and the components you need for a complete shower. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Includes complete shower trim with raincan shower head and wall mount hand shower
  • 10-inch round raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.