Modern Monitor 14 Series Shower with Raincan & Hand Shower, 20.13 in, Matte Black
- Mfr # T342701-BL
- Zoro # G115694320
Key Features
Specifications
Details
- MFR #
- T342701-BL
- Zoro #
- G115694320
- UPC #
- 195205155119
- Country of Origin
- United States
- Flow Rate
- 1.75 gpm
- Finish
- Matte Black
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- Color
- Black
- Material
- Metal
- Green Certification or Other Recognition
- CalGreen Certified
- Handle Type
- Two Handle Lever
- CEC Compliant
- T
Dimensions
- Width
- 10 in
- Depth
- 17.44 in
- Length
- 20.13 in
Description
This Modern Collection offers a streamlined, contemporary design and components for a complete showering experience. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.
- Includes complete shower trim with raincan shower head and wall mount hand shower
- 10-inch square raincan shower head with single spray setting
- Wall mount hand shower with single spray setting
- Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.