Modern: Monitor 14 Series Shower with Raincan, Hand Shower & Rough Valve

  • Mfr # 342701-SP

  • Zoro # G516209925


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Flow (GPM)
1.75
Length
20 in
Width (In.)
13.13 in
Finish
Spotshield Brushed Nickel
Depth (In.)
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342701-SP
Zoro #
G516209925
UPC #
195205099611
Country of Origin
United States

Dimensions

Length
20 in
Width (In.)
13.13 in
Depth (In.)
8.75 in

Details

Flow (GPM)
1.75
Finish
Spotshield Brushed Nickel
Standards
CEC Certified; Watersense Certified

Description

This Modern Collection bundle offers a streamlined, contemporary design and the components you need for a complete shower. Delta showers with Monitor pressure balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice Universal Integrated Shower Diverter Valve rough
  • 10-inch square raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes MultiChoice Universal Integrated Shower Diverter Valve rough (R22000 series)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.