Modern Monitor 14 Series Shower with Raincan, Hand Shower & Rough Valve

  • Mfr # 342702-BL

  • Zoro # G812371081


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Flow (GPM)
1.75 gpm
Length
20.13 in
Depth (In.)
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342702-BL
Zoro #
G812371081
UPC #
195205099628
Country of Origin
United States

Dimensions

Length
20.13 in
Depth (In.)
8.75 in
Width (In.)
13.13 in

Details

Finish
Matte Black
Material
Zinc
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified

Description

This Modern Collection bundle offers a streamlined, contemporary design and the components you need for a complete shower. Delta showers with Monitor pressure balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice Universal Integrated Shower Diverter Valve rough
  • 10-inch round raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes MultiChoice Universal Integrated Shower Diverter Valve rough (R22000 series)
  • 2-function diverter offers 2 individual positions: shower head only or hand shower only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.