Modern Monitor 14 Series Tub & Shower Trim In Spotshield Brushed Nickel
- Mfr # T14469-SP-PP
- Zoro # G422875276
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Depth
16.38 in
Material
ABS - Plastic
Length
19.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14469-SP-PP
- Zoro #
- G422875276
- UPC #
- 195205102625
- Country of Origin
- United States
- Item
- Tub/Shower Trim
- Material
- ABS - Plastic
- Color
- Spotshield Brushed Nickel
Dimensions
- Width
- 10 in
- Depth
- 16.38 in
- Length
- 19.94 in
Description
The Modern Collection offers a streamlined, contemporary design. Delta showers with Monitor pressure balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. Y
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.