
Modern Monitor 14 Series Tub & Shower Trim - Less Head
Mfr # T14459-SSLHD-PP
Zoro # G408458141
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
6.5 in
Standards
CEC Certified
Length
6 in
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14459-SSLHD-PP
Zoro #
G408458141
UPC #
195205000679
Country of Origin
United States
Dimensions
Height
12 in
Width
6.5 in
Length
6 in
Details
Finish
Stainless
Standards
CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Description
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Monitor 14 Series single-function pressure balance cartridge
- Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
- Back-to-back installation capability
- Temperature only controlled with handle
- ADA Compliant
- Pull-up diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.