
Modern Monitor 14 Series Tub & Shower Trim
Mfr # T14459-PP
Zoro # G308458043
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
13.63 in
Width
6.5 in
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14459-PP
Zoro #
G308458043
UPC #
195205000655
Country of Origin
China
Dimensions
Height
13.63 in
Width
6.5 in
Length
8.13 in
Details
Flow Rate
1.75 gpm
Finish
Chrome
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Description
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Monitor 14 Series single-function pressure balance cartridge
- Spray setting: Full Body Spray
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
- Back-to-back installation capability
- Temperature only controlled with handle
- ADA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.