Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Single Function Hand Shower Champagne Bronze

  • Mfr # RP103706CZ

  • Zoro # G715683526


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Width
1.19 in
Depth
8.19 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103706CZ
Zoro #
G715683526
UPC #
195205108344
Country of Origin
China

Dimensions

Width
1.19 in
Depth
8.19 in
Length
1.19 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Color
Bronze
CEC Compliant
T
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.