Zoro Homepage

Modern Single Function Hand Shower Chrome

  • Mfr # RP103706PC

  • Zoro # G515683528


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Chrome
Width
1.19 in
Depth
8.19 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103706PC
Zoro #
G515683528
UPC #
195205108351
Country of Origin
China

Dimensions

Width
1.19 in
Depth
8.19 in
Length
1.19 in

Details

Flow Rate
1.75 gpm
Finish
Chrome
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Chrome
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.