Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Single Handle Project-Pack Bathroom Faucet

  • Mfr # 559LF-BLGPM-PP

  • Zoro # G501760400


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1 gpm
Body Material
Metal
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559LF-BLGPM-PP
Zoro #
G501760400
UPC #
34449929936
Country of Origin
China

Details

Number of Holes
3
Flow Rate
1 gpm
Body Material
Metal
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits single hole installations
  • Optional 6-inch deck plate (RP103375BL) may be ordered separately for 3-hole, 4-inch installations
  • Ceramic disc cartridge
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.