
Modern Single Handle Project-Pack Bathroom Faucet
Mfr # 567LF-BLGPM-PP
Zoro # G501760189
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1 gpm
Body Material
Metal
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567LF-BLGPM-PP
Zoro #
G501760189
UPC #
34449929943
Country of Origin
China
Details
Flow Rate
1 gpm
Body Material
Metal
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Description
The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- SINGLE HANDLE BATHROOM FAUCET: Fits single hole bathroom faucet installations
- LESS LEAK POINTS: Corrosion-resistant InnoFlex PEX supply lines (included) are integrated into the bathroom faucet for one less possible leak point
- RELIABLE CERAMIC VALVE: Ceramic disc valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation
- CORROSION-RESISTANT FINISH: Delta Matte Black faucet finishes are salt fog tested, meaning they withstand a corrosive, chemical solution for over 12 hours, triple the required industry standard, without blistering, cracking or peeling
- CHEMICAL-RESISTANT SURFACE: Matte Black bathroom faucet surface is tested to withstand 16 hours of exposure to 7 harsh cleaning chemicals without corroding or discoloring.
- MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.