Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Single Handle Project-Pack Bathroom Faucet

  • Mfr # 567LF-SSPP

  • Zoro # G106531894


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Silver
Width
6
Length
6.06
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567LF-SSPP
Zoro #
G106531894
UPC #
34449747714
Country of Origin
China

Dimensions

Width
6
Length
6.06
Height
8.5

Details

Material
Brass
Color
Silver
Finish
Stainless

Description

The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
  • SINGLE HOLE BATHROOM FAUCET: Fits 1 or 3-hole 4 in. installations, optional deck plate (included) with gasket seal helps prevent drips and splashes from leaking under the bathroom sink faucet
  • LESS LEAK POINTS: Corrosion-resistant InnoFlex PEX supply lines (included) are integrated into the bathroom faucet for one less possible leak point
  • RELIABLE CERAMIC VALVE: Ceramic disc valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation
  • CORROSION-RESISTANT FINISH: Our brushed nickel Brilliance finishes are intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
  • PROVEN QUALITY: Every Brilliance PVD finish is tested against more than 100 household cleaners, must pass 2,000 cycles of extreme abrasion testing, and is designed to withstand cracking, peeling, chipping, blistering or changing color over time
  • EASY-TO-CLEAN METAL DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.