
Modern Single Handle Project-Pack Bathroom Faucet
Mfr # 581LF-HGM-PP
Zoro # G206531749
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Silver
Width
1.81
Length
6.31
Height
6.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581LF-HGM-PP
Zoro #
G206531749
UPC #
34449844420
Country of Origin
China
Dimensions
Width
1.81
Length
6.31
Height
6.88
Details
Material
Brass
Color
Silver
Finish
Chrome
Description
The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. This water-efficient model helps you conserve water and protect one of Earth's most valuable natural resources. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Fits single hole installations
- Optional 6-inch deck plate (RP103380PC) may be ordered separately for 3-hole, 4-inch installations
- Ceramic disc cartridge
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue temperature indicator ring included
- ADA compliant
- Water-efficient faucet helps you conserve water and protect one of Earth's most valuable natural resources
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.