Zoro Homepage

Modern Square Showerhead

  • Mfr # RP101846BL

  • Zoro # G508454326


product price: $62.89
/ea

Key Features

Flow Rate
1.75 gpm
Height
2.5 in
Width
5 in
Standards
WaterSense Listed; CEC Certified
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101846BL
Zoro #
G508454326
UPC #
195205007340
Country of Origin
China

Dimensions

Height
2.5 in
Width
5 in
Length
5 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Complete the look in your bath with this single-function shower head. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled shower heads use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Single-function shower head
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • 5 inches square
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.