Zoro Homepage
This item is Discontinued.
Delta Monitor, 13 Series Shower Trim T13220-DPE

Monitor, 13 Series Shower Trim (Discontinued)

  • Mfr # T13220-DPE
  • Zoro # G8792773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13220-DPE
Zoro #
G8792773
UPC #
034449518499
Country of Origin
United States

Dimensions

Height
2-3/4"
Face Dia.
2-5/8"

Details

Item
Shower Trim
Features
Monitor; Touch Clean; MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense

Description

Monitor,13 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.