Zoro Homepage

Monitor, 13 Series Shower Trim

  • Mfr # T13290

  • Zoro # G8319171


product price: $128.65
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
7
Handle Type
Single Handle Blade
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13290
Zoro #
G8319171
UPC #
034449533522
Country of Origin
United States

Dimensions

Depth (In.)
7
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Height (In.)
12
Overall Width (In.)
7

Details

Finish
Chrome
Handle Type
Single Handle Blade
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Series
HDF
Weight
1.85 lb
CEC Compliant
T

Description

Monitor,13 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.