Zoro Homepage

Monitor, 13 Series T/S Trim

  • Mfr # T13420-SHC

  • Zoro # G8319409


product price: $189.80
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Handle Type
Single Handle Lever
Depth (In.)
7.47
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13420-SHC
Zoro #
G8319409
UPC #
034449518581
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.47
Overall Width (In.)
7
Overall Height (In.)
12.28
Spout Length
5-1/2

Details

Finish
Chrome
Item
Monitor,13 Series T/S Trim
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Series
Classic
Weight
3.35 lb
CEC Compliant
T

Description

Monitor,13 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.